Browning 5TC240
Browning
5TC240
5TC240 V-Belt Pulleys - C Belt Section, 5 Groove, 24.4000 in (C) Pitch Dia., 24.4000 in O.D., Split Taper Bushed, Q2 Series Bushing, Cast Iron Material
MI ITEM #00731041
MFR #5TC240
Quote Required
This product requires a Quote Request
5TC240 V-Belt Pulleys - C Belt Section, 5 Groove, 24.4000 in (C) Pitch Dia., 24.4000 in O.D., Split Taper Bushed, Q2 Series Bushing, Cast Iron Material
MI ITEM #00731041
MFR #5TC240
Browning 5TC240
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5TC240 V-Belt Pulleys - C Belt Section, 5 Groove, 24.4000 in (C) Pitch Dia., 24.4000 in O.D., Split Taper Bushed, Q2 Series Bushing, Cast Iron Material
MI ITEM #00731041
MFR #5TC240

Availability:
Limited Inventory
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
1010362
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

Belt Section Size
C
Number of Grooves
5
Outside Diameter
24.4000 in
Bore Type
Split Taper Bushed
Bushing Series
Q2
Keyway Size
0.5000 in
Material
Cast Iron
Bushing Bore Range
1.000 - 2.625 in
Datum Diameter
24.0000 in (C)
Pitch Diameter
24.4000 in (C)
Manufacturer Catalog Number
5TC240
Manufacturer Product Page
CAD Drawing
Manufacturer UPC Number
662289193981
Weight
96.00 lbs

Compliance & Safety Data

Click on an icon to learn more