Motion
1F3V26X5/8

BROWNING
1F3V26X5/8

V-Belt Pulley - 3V, 3VX Belt Section, 1 Groove, 5/8 in Bore Size, 2.6500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #00731067
MFR #1F3V26X5/8
Price$199.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1F3V26X5/8

V-Belt Pulley - 3V, 3VX Belt Section, 1 Groove, 5/8 in Bore Size, 2.6500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #00731067
MFR #1F3V26X5/8

Mfr description
1F3V26 X 5/8 3V SHEAVE
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.70/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    5/8 in
  • Face Width  
    0.6875 in
  • Keyway Size
    0.1875 in
  • Length Through Bore  
    0.9375 in
  • Outside Diameter  
    2.6500 in
  • Overall Width
    1.1094 in
  • Pitch Diameter
    2.6000 in (3V)
  • Weight
    0.91 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • CAD Drawing
  • Manufacturer Catalog Number
    1F3V26X5/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289148974
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    662289148974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)