Motion
1G3V28

BROWNING
1G3V28

V-Belt Pulley - 3V, 3VX Belt Section, 1 Groove, Bushing Required Bore Size, 2.8000 in O.D., Split Taper Bushed, G Series Bushing, Cast Iron Material
MI ITEM #00731076
MFR #1G3V28
Your Price$291.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1G3V28

V-Belt Pulley - 3V, 3VX Belt Section, 1 Groove, Bushing Required Bore Size, 2.8000 in O.D., Split Taper Bushed, G Series Bushing, Cast Iron Material
MI ITEM #00731076
MFR #1G3V28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$291.42/each(List $335.14)

Overview

Mfr description
1G3V28 3V SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    3V, 3VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    G
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    0.375 - 1.000 in
  • Pitch Diameter
    2.7500 in (3V)
  • Manufacturer Catalog Number
    1G3V28
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289311675
  • UPC_NO
    662289311675
  • Weight
    1.24 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text