Motion
1P3V41

BROWNING
1P3V41

V-Belt Pulley - 3V, 3VX Belt Section, 1 Groove, Bushing Required Bore Size, 4.1200 in O.D., Split Taper Bushed, P1 Series Bushing, Cast Iron Material
MI ITEM #00731083
MFR #1P3V41
Your Price$340.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1P3V41

V-Belt Pulley - 3V, 3VX Belt Section, 1 Groove, Bushing Required Bore Size, 4.1200 in O.D., Split Taper Bushed, P1 Series Bushing, Cast Iron Material
MI ITEM #00731083
MFR #1P3V41

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$340.15/each(List $391.17)

Overview

Mfr description
1P3V41 3V SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    3V, 3VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    P1
  • Bore Diameter
    Bushing Required
  • Keyway Size
    0.3750 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.500 - 1.750 in
  • Pitch Diameter
    4.0700 in (3V)
  • Overall Width
    2.1875 in
  • Pulley Construction
    Plain
  • Manufacturer Catalog Number
    1P3V41
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289139415
  • UPC_NO
    662289139415
  • Weight
    3.14 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text