Motion
2F3V26X3/4

BROWNING
2F3V26X3/4

V-Belt Pulley - 3V, 3VX Belt Section, 2 Groove, 3/4 in Bore Size, 2.6500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #00731104
MFR #2F3V26X3/4
Price$254.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2F3V26X3/4

V-Belt Pulley - 3V, 3VX Belt Section, 2 Groove, 3/4 in Bore Size, 2.6500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #00731104
MFR #2F3V26X3/4

Mfr description
2F3V26 X 3/4 3V SHEAVE
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.37/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    3/4 in
  • Face Width  
    1.0938 in
  • Keyway Size
    0.1875 in
  • Length Through Bore  
    1.3750 in
  • Outside Diameter  
    2.6500 in
  • Overall Width
    1.5625 in
  • Pitch Diameter
    4.4500 in (3V)
  • Weight
    1.44 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • CAD Drawing
  • Manufacturer Catalog Number
    2F3V26X3/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289278909
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    662289278909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)