Motion
2F3V30X1

BROWNING
2F3V30X1

V-Belt Pulley - 3V, 3VX Belt Section, 2 Groove, 1 in Bore Size, 3.0000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00731111
MFR #2F3V30X1
Price$312.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2F3V30X1

V-Belt Pulley - 3V, 3VX Belt Section, 2 Groove, 1 in Bore Size, 3.0000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00731111
MFR #2F3V30X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$312.45/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    1 in
  • Face Width  
    1.0938 in
  • Keyway Size
    0.2500 in
  • Length Through Bore  
    1.3750 in
  • Outside Diameter  
    3.0000 in
  • Pitch Diameter
    5.5500 in (3V)
  • Weight
    1.67 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2F3V30X1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289109159
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Block
  • UPC_NO
    662289109159

Overview

Mfr description
2F3V30 X 1 3V SHEAVE
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought