Motion
2F3V33X1

BROWNING
2F3V33X1

V-Belt Pulley - 3V, 3VX Belt Section, 2 Groove, 1 in Bore Size, 3.3500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #00731116
MFR #2F3V33X1
Price$378.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2F3V33X1

V-Belt Pulley - 3V, 3VX Belt Section, 2 Groove, 1 in Bore Size, 3.3500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #00731116
MFR #2F3V33X1

Mfr description
2F3V33 X 1 3V SHEAVE
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.95/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    1 in
  • Keyway Size
    0.2500 in
  • Outside Diameter  
    3.3500 in
  • Weight
    2.14 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • CAD Drawing
  • Manufacturer Catalog Number
    2F3V33X1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289129263
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289129263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)