Motion
2P3V36

BROWNING
2P3V36

V-Belt Pulley - 3V, 3VX Belt Section, 2 Groove, Bushing Required Bore Size, 3.6500 in O.D., Split Taper Bushed, P1 Series Bushing, Cast Iron Material
MI ITEM #00731124
MFR #2P3V36
Your Price$309.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2P3V36

V-Belt Pulley - 3V, 3VX Belt Section, 2 Groove, Bushing Required Bore Size, 3.6500 in O.D., Split Taper Bushed, P1 Series Bushing, Cast Iron Material
MI ITEM #00731124
MFR #2P3V36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$309.04/each(List $344.21)

Overview

Mfr description
2P3V36 3V SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    3V, 3VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    P1
  • Bore Diameter
    Bushing Required
  • Keyway Size
    0.375
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    .500 - 1.750 in
  • Pitch Diameter
    3.6000 in (3V)
  • Overall Width
    2.1875 in
  • Pulley Construction
    Solid
  • Manufacturer Catalog Number
    2P3V36
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289109388
  • UPC_NO
    662289109388
  • Weight
    2.10 lbs
  • Number Of Hubs
    1
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text