Motion
2H3V50

BROWNING
2H3V50

V-Belt Pulley - 3V, 3VX Belt Section, 2 Groove, Bushing Required Bore Size, 5.0000 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
MI ITEM #00731131
MFR #2H3V50
Your Price$627.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2H3V50

V-Belt Pulley - 3V, 3VX Belt Section, 2 Groove, Bushing Required Bore Size, 5.0000 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
MI ITEM #00731131
MFR #2H3V50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$627.76/each(List $721.92)

Overview

Mfr description
2H3V50 3V SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    3V, 3VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    H
  • Bore Diameter
    Bushing Required
  • Keyway Size
    1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.375 - 1.500 in
  • Pitch Diameter
    4.4500 in (3V)
  • Overall Width
    1.5000 in
  • Pulley Construction
    Plain
  • Manufacturer Catalog Number
    2H3V50
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289109531
  • UPC_NO
    662289109531
  • Weight
    3.66 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought