Motion
2P3V53

BROWNING
2P3V53

V-Belt Pulley - 3V, 3VX Belt Section, 2 Groove, Bushing Required Bore Size, 5.3000 in O.D., Split Taper Bushed, P1 Series Bushing, Cast Iron Material
Mi Item #00731134
MFR #2P3V53
Price$305.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2P3V53

V-Belt Pulley - 3V, 3VX Belt Section, 2 Groove, Bushing Required Bore Size, 5.3000 in O.D., Split Taper Bushed, P1 Series Bushing, Cast Iron Material
Mi Item #00731134
MFR #2P3V53

Mfr description
2P3V53 3V SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.24/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.500 - 1.750 in
  • Face Width  
    1.0938 in
  • Keyway Size
    0.3750 in
  • Length Through Bore  
    1.9375 in
  • Outside Diameter  
    5.3000 in
  • Overall Width
    2.1875 in
  • Pitch Diameter
    5-1/4 in
  • Weight
    5.58 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    P1
  • Manufacturer Catalog Number
    2P3V53
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289311842
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    662289311842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)