Motion
2Q3V80

BROWNING
2Q3V80

V-Belt Pulley - 3V, 3VX Belt Section, 2 Groove, Bushing Required Bore Size, 8.0000 in O.D., Split Taper Bushed, Q1 Series Bushing, Cast Iron Material
MI ITEM #00731141
MFR #2Q3V80
Price$347.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2Q3V80

V-Belt Pulley - 3V, 3VX Belt Section, 2 Groove, Bushing Required Bore Size, 8.0000 in O.D., Split Taper Bushed, Q1 Series Bushing, Cast Iron Material
MI ITEM #00731141
MFR #2Q3V80

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$347.30/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.750 - 2.688 in
  • Face Width  
    1.0938 in
  • Keyway Size
    0.5000 in
  • Length Through Bore  
    2.5000 in
  • Outside Diameter  
    8.0000 in
  • Overall Width
    2.7813 in
  • Pitch Diameter
    7.95 in
  • Weight
    11.23 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q1
  • Manufacturer Catalog Number
    2Q3V80
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289280070
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    662289280070

Overview

Mfr description
2Q3V80 3V SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought