Motion
3F3V26X1

BROWNING
3F3V26X1

V-Belt Pulley - 3V, 3VX Belt Section, 3 Groove, 1 in Bore Size, 2.6500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00731147
MFR #3F3V26X1
Price$379.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3F3V26X1

V-Belt Pulley - 3V, 3VX Belt Section, 3 Groove, 1 in Bore Size, 2.6500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00731147
MFR #3F3V26X1

Mfr description
3F3V26 X 1 3V SHEAVE
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.52/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    1 in
  • Face Width  
    1.5000 in
  • Keyway Size
    0.2500 in
  • Length Through Bore  
    1.7188 in
  • Outside Diameter  
    2.6500 in
  • Overall Width
    1.9688 in
  • Pitch Diameter
    2.6 in
  • Weight
    1.63 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • CAD Drawing
  • Manufacturer Catalog Number
    3F3V26X1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289288939
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    662289288939

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)