Motion
3F3V33X 1 1/8

BROWNING
3F3V33X 1 1/8

V-Belt Pulley - 3V, 3VX Belt Section, 3 Groove, 1-1/8 in Bore Size, 3.3500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00731157
MFR #3F3V33X 1 1/8
Your Price$419.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3F3V33X 1 1/8

V-Belt Pulley - 3V, 3VX Belt Section, 3 Groove, 1-1/8 in Bore Size, 3.3500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00731157
MFR #3F3V33X 1 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$419.19/each(List $482.07)

Overview

Mfr description
3F3V33 X 1 1/8 3V SHEAVE
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    3V, 3VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1-1/8 in
  • Keyway Size
    0.2500 in
  • Material
    Cast Iron
  • Manufacturer Catalog Number
    3F3V33X 1 1/8
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289189311
  • UPC_NO
    662289189311
  • Weight
    2.70 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought