Motion
3R3V335

BROWNING
3R3V335

V-Belt Pulley - 3V, 3VX Belt Section, 3 Groove, Bushing Required Bore Size, 33.5000 in O.D., Split Taper Bushed, R1 Series Bushing, Cast Iron Material
MI ITEM #00731178
MFR #3R3V335
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3R3V335

V-Belt Pulley - 3V, 3VX Belt Section, 3 Groove, Bushing Required Bore Size, 33.5000 in O.D., Split Taper Bushed, R1 Series Bushing, Cast Iron Material
MI ITEM #00731178
MFR #3R3V335

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.125 - 3.750 in
  • Keyway Size
    0.7500 in
  • Outside Diameter  
    33.5000 in
  • Weight
    80.00 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    R1
  • Manufacturer Catalog Number
    3R3V335
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289160334
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289160334

Overview

Mfr description
3R3V335 3V SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought