Motion
4F3V33X 1 1/8

BROWNING
4F3V33X 1 1/8

V-Belt Pulley - 3V, 3VX Belt Section, 4 Groove, 1-1/8 in Bore Size, 3.3500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #00731192
MFR #4F3V33X 1 1/8
Price$628.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4F3V33X 1 1/8

V-Belt Pulley - 3V, 3VX Belt Section, 4 Groove, 1-1/8 in Bore Size, 3.3500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #00731192
MFR #4F3V33X 1 1/8

Mfr description
4F3V33 X 1 1/8 3V SHEAVE
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$628.78/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    1-1/8 in
  • Keyway Size
    0.2500 in
  • Outside Diameter  
    3.3500 in
  • Weight
    3.26 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • CAD Drawing
  • Manufacturer Catalog Number
    4F3V33X 1 1/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289169375
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289169375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)