Overview
Mfr description
6Q3V53 3V SHEAVE
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Specifications
- Belt Section Size3V, 3VX
- Number Of Grooves
- Outside Diameter
- Bore TypeSplit Taper Bushed
- Bushing SeriesQ1
- Bore DiameterBushing Required
- Keyway Size0.5000 in
- MaterialCast Iron
- Length Through Bore
- Face Width
- Bushing Bore Range0.750 - 2.688 in
- Pitch Diameter5-1/4 in
- Overall Width3.7500 in
- Pulley ConstructionPlain
- Manufacturer Catalog Number6Q3V53
- Manufacturer Product Page
- Manufacturer Upc Number662289311859
- UPC_NO662289311859
- Weight7.38 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data