Overview
Mfr description
8R3V140 3V SHEAVE
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Specifications
- Belt Section Size3V, 3VX
- Number Of Grooves
- Outside Diameter
- Bore TypeSplit Taper Bushed
- Bushing SeriesR1
- Bore DiameterBushing Required
- Keyway Size0.7500 in
- MaterialCast Iron
- Bushing Bore Range1.125 - 3.750 in
- Manufacturer Catalog Number8R3V140
- Manufacturer Product Page
- Manufacturer Upc Number662289100217
- UPC_NO662289100217
- Weight38.02 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data