Overview
Mfr description
10S3V250 3V SHEAVE
Specifications
- Belt Section Size3V, 3VX
- Number Of Grooves
- Outside Diameter
- Bore TypeSplit Taper Bushed
- Bushing SeriesS1
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range1-11/16 to 4-1/4 in
- UPC_NO662289230389
- Weight112.70 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data