Motion
10S3V335 3V

BROWNING
10S3V335 3V

V-Belt Pulley - 3V, 3VX Belt Section, 10 Groove, Bushing Required Bore Size, 33.5000 in O.D., Split Taper Bushed, S1 Series Bushing, Cast Iron Material
MI ITEM #00731266
MFR #10S3V335 3V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
10S3V335 3V

V-Belt Pulley - 3V, 3VX Belt Section, 10 Groove, Bushing Required Bore Size, 33.5000 in O.D., Split Taper Bushed, S1 Series Bushing, Cast Iron Material
MI ITEM #00731266
MFR #10S3V335 3V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10S3V335 3V SHEAVE

Specifications

  • Belt Section Size
    3V, 3VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    S1
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1-11/16 to 4-1/4 in
  • UPC_NO
    662289311989
  • Weight
    132.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought