Motion
2R5V212

BROWNING
2R5V212

V-Belt Pulley - 5V, 5VX Belt Section, 2 Groove, Bushing Required Bore Size, 21.2000 in O.D., Split Taper Bushed, R1 Series Bushing, Cast Iron Material
Mi Item #00731282
MFR #2R5V212
Price$1,959.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2R5V212

V-Belt Pulley - 5V, 5VX Belt Section, 2 Groove, Bushing Required Bore Size, 21.2000 in O.D., Split Taper Bushed, R1 Series Bushing, Cast Iron Material
Mi Item #00731282
MFR #2R5V212

Mfr description
2R5V212 5V SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,959.11/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.125 - 3.750 in
  • Face Width  
    1.6875 in
  • Keyway Size
    0.7500 in
  • Length Through Bore  
    2.8750 in
  • Outside Diameter  
    21.2000 in
  • Overall Width
    3.1563 in
  • Pitch Diameter
    21.1000 in (5V)
  • Weight
    48.00 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    R1
  • Manufacturer Catalog Number
    2R5V212
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289211302
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    662289211302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)