Motion
4R5V92

BROWNING
4R5V92

V-Belt Pulley - 5V, 5VX Belt Section, 4 Groove, Bushing Required Bore Size, 9.2500 in O.D., Split Taper Bushed, R1 Series Bushing, Cast Iron Material
Mi Item #00731309
MFR #4R5V92
Price$817.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4R5V92

V-Belt Pulley - 5V, 5VX Belt Section, 4 Groove, Bushing Required Bore Size, 9.2500 in O.D., Split Taper Bushed, R1 Series Bushing, Cast Iron Material
Mi Item #00731309
MFR #4R5V92

Mfr description
4R5V92 5V SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$817.18/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.125 - 3.750 in
  • Face Width  
    3.0625 in
  • Keyway Size
    0.75
  • Length Through Bore  
    2.8750 in
  • Outside Diameter  
    9.2500 in
  • Overall Width
    3.6875 in
  • Pitch Diameter
    9.1500 in (5V)
  • Weight
    27.14 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    R1
  • Manufacturer Catalog Number
    4R5V92
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289110742
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Number Of Hubs
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Web
  • UPC_NO
    662289110742
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)