Motion
5S5V212

BROWNING
5S5V212

V-Belt Pulley - 5V, 5VX Belt Section, 5 Groove, Bushing Required Bore Size, 21.2000 in O.D., Split Taper Bushed, S1 Series Bushing, Cast Iron Material
Mi Item #00731338
MFR #5S5V212
Price$2,343.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5S5V212

V-Belt Pulley - 5V, 5VX Belt Section, 5 Groove, Bushing Required Bore Size, 21.2000 in O.D., Split Taper Bushed, S1 Series Bushing, Cast Iron Material
Mi Item #00731338
MFR #5S5V212

Mfr description
5S5V212 5V SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,343.54/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.688 - 4.250 in
  • Face Width  
    3.7500 in
  • Keyway Size
    0.7500 in
  • Length Through Bore  
    4.3750 in
  • Outside Diameter  
    21.2000 in
  • Overall Width
    4.9688 in
  • Pitch Diameter
    21.1000 in (5V)
  • Weight
    90.00 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    S1
  • Manufacturer Catalog Number
    5S5V212
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289241354
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    662289241354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)