Motion
6Q5V75

BROWNING
6Q5V75

V-Belt Pulley - 5V, 5VX Belt Section, 6 Groove, Bushing Required Bore Size, 7.5000 in O.D., Split Taper Bushed, Q2 Series Bushing, Cast Iron Material
MI ITEM #00731344
MFR #6Q5V75
List Price$2,143.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
6Q5V75

V-Belt Pulley - 5V, 5VX Belt Section, 6 Groove, Bushing Required Bore Size, 7.5000 in O.D., Split Taper Bushed, Q2 Series Bushing, Cast Iron Material
MI ITEM #00731344
MFR #6Q5V75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,143.68/each for your price

Overview

Mfr description
6Q5V75 5V SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    5V, 5VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q2
  • Bore Diameter
    Bushing Required
  • Keyway Size
    0.5
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1.00 - 2.625 in
  • Pitch Diameter
    7.4000 in (5V)
  • Overall Width
    4.4375 in
  • Pulley Construction
    Web
  • Manufacturer Catalog Number
    6Q5V75
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289110513
  • UPC_NO
    662289110513
  • Weight
    28.36 lbs
  • Number Of Hubs
    1
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text