Motion
8R5V80

BROWNING
8R5V80

V-Belt Pulley - 5V, 5VX Belt Section, 8 Groove, Bushing Required Bore Size, 8.0000 in O.D., Split Taper Bushed, R2 Series Bushing, Cast Iron Material
Mi Item #00731365
MFR #8R5V80
Price$1,270.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
8R5V80

V-Belt Pulley - 5V, 5VX Belt Section, 8 Groove, Bushing Required Bore Size, 8.0000 in O.D., Split Taper Bushed, R2 Series Bushing, Cast Iron Material
Mi Item #00731365
MFR #8R5V80

Mfr description
8R5V80 5V SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,270.65/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.375 - 3.625 in
  • Face Width  
    5.8125 in
  • Keyway Size
    0.7500 in
  • Length Through Bore  
    4.8750 in
  • Outside Diameter  
    8.0000 in
  • Overall Width
    6.0625 in
  • Pitch Diameter
    7.9000 in (5V)
  • Weight
    38.26 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    R2
  • Manufacturer Catalog Number
    8R5V80
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289180585
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Webbed
  • UPC_NO
    662289180585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)