Motion
10S5V92 5V

BROWNING
10S5V92 5V

V-Belt Pulley - 5V, 5VX Belt Section, 10 Groove, Bushing Required Bore Size, 9.2000 in O.D., Split Taper Bushed, S1 Series Bushing, Cast Iron Material
Mi Item #00731386
MFR #10S5V92 5V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
10S5V92 5V

V-Belt Pulley - 5V, 5VX Belt Section, 10 Groove, Bushing Required Bore Size, 9.2000 in O.D., Split Taper Bushed, S1 Series Bushing, Cast Iron Material
Mi Item #00731386
MFR #10S5V92 5V

Mfr description
10S5V92 5V SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-11/16 to 4-1/4 in
  • Outside Diameter  
    9.2000 in
  • Weight
    50.88 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    S1
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289120758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)