Motion
10U5V140 5V

BROWNING
10U5V140 5V

V-Belt Pulley - 5V, 5VX Belt Section, 10 Groove, Bushing Required Bore Size, 14.0000 in O.D., Split Taper Bushed, U1 Series Bushing, Cast Iron Material
MI ITEM #00731393
MFR #10U5V140 5V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
10U5V140 5V

V-Belt Pulley - 5V, 5VX Belt Section, 10 Groove, Bushing Required Bore Size, 14.0000 in O.D., Split Taper Bushed, U1 Series Bushing, Cast Iron Material
MI ITEM #00731393
MFR #10U5V140 5V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    2-3/8 to 5-1/2 in
  • Outside Diameter  
    14.0000 in
  • Weight
    177.00 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    U1
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289161249

Overview

Mfr description
10U5V140 5V SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought