Motion
8S8V160

BROWNING
8S8V160

V-Belt Pulley - 8V Belt Section, 8 Groove, Bushing Required Bore Size, 16.0000 in O.D., Split Taper Bushed, S2 Series Bushing, Cast Iron Material
MI ITEM #00731456
MFR #8S8V160
List Price$8,769.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
8S8V160

V-Belt Pulley - 8V Belt Section, 8 Groove, Bushing Required Bore Size, 16.0000 in O.D., Split Taper Bushed, S2 Series Bushing, Cast Iron Material
MI ITEM #00731456
MFR #8S8V160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,769.20/each for your price

Overview

Mfr description
8S8V160 8V SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    S2
  • Bore Diameter
    Bushing Required
  • Keyway Size
    0.7500 in
  • Material
    Cast Iron
  • Bushing Bore Range
    1.875 - 4.188 in
  • Pitch Diameter
    15.8000 in (8V)
  • Manufacturer Catalog Number
    8S8V160
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289291854
  • UPC_NO
    662289291854
  • Weight
    210.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought