Overview
Mfr description
8W8V480 8V SHEAVE
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Specifications
- Belt Section Size8V
- Number Of Grooves
- Outside Diameter
- Bore TypeSplit Taper Bushed
- Bushing SeriesW1
- Bore DiameterBushing Required
- Keyway Size1.2500 in
- MaterialCast Iron
- Bushing Bore Range3.375 - 7.438 in
- Pitch Diameter47.8000 in (8V)
- Manufacturer Catalog Number8W8V480
- Manufacturer Product Page
- Manufacturer Upc Number662289162437
- UPC_NO662289162437
- Weight715.00 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data