Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
8W8V580

V-Belt Pulley - 8V Belt Section, 8 Groove, Bushing Required Bore Size, 58.0000 in O.D., Split Taper Bushed, W1 Series Bushing, Cast Iron Material
MI ITEM #00731467
MFR #8W8V580

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
8W8V580 8V SHEAVE
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    W1
  • Bore Diameter
    Bushing Required
  • Keyway Size
    1.125
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    3.375 - 7.4375 in
  • Pitch Diameter
    57.8000 in (8V)
  • Overall Width
    10.3125 in
  • Pulley Construction
    Spoke
  • Manufacturer Catalog Number
    8W8V580
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289112616
  • UPC_NO
    662289112616
  • Weight
    914.00 lbs
  • Number Of Hubs
    1
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text