Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
12U8V150 8V

V-Belt Pulley - 8V Belt Section, 12 Groove, Bushing Required Bore Size, 15.0000 in O.D., Split Taper Bushed, U2 Series Bushing, Cast Iron Material
MI ITEM #00731489
MFR #12U8V150 8V

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
12U8V150 8V SHEAVE

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    U2
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    2-7/16 to 5 in
  • UPC_NO
    662289121816
  • Weight
    331.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text