Motion
30HB100

BROWNING
30HB100

Timing Belt Pulleys - 0.5000 in Pitch, 30 Tooth, 0.7500 in Bore Dia., 4.7188 in OD, 1.0000 in Belt Width
Mi Item #00731876
MFR #30HB100
Price$362.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
30HB100

Timing Belt Pulleys - 0.5000 in Pitch, 30 Tooth, 0.7500 in Bore Dia., 4.7188 in OD, 1.0000 in Belt Width
Mi Item #00731876
MFR #30HB100

Mfr description
30HB100 X 3/4 MPB GEARBELT PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$362.69/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Bore Diameter  
    0.7500 in
  • Bushing Bore Range
    3/4 to 2 3/8
  • Face Width
    1.3125 in
  • Flange Outside Diameter  
    5.0000 in
  • Hub Diameter
    3.6250 in
  • Hub Projection
    1.0625 in
  • Length Through Bore
    2.3750 in
  • Outside Diameter
    4.7188 in
  • Overall Length
    2.3750 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    4.7750 in
  • Weight
    8.41 lbs

Details

  • Belt Type
    H
  • Bore Type
    Rough Bore
  • CAD Drawing
  • Manufacturer Catalog Number
    30HB100
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289142538
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    30
  • Pulley Construction
    Solid
  • UPC_NO
    662289142538
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)