Motion
1055631

BROWNING
1055631

Synchronous Drive Belt - 30 Tooth
Mi Item #00731878
MFR #1055631
Price$530.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1055631

Synchronous Drive Belt - 30 Tooth
Mi Item #00731878
MFR #1055631

Mfr description
30HB150 X 3/4 MPB GEARBELT PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$530.93/each

Specifications

Dimensions

  • Weight
    10.52 lbs

Details

  • Belt Type
    H
  • Material
    Steel
  • Number Of Teeth  
    30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)