Motion
18HB300

BROWNING
18HB300

1055789 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 18 Tooth, 0.7500 in Bore Dia., 2.811 in OD, 3.0000 in Belt Width
MI ITEM #00731885
MFR #18HB300
Your Price$492.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
18HB300

1055789 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 18 Tooth, 0.7500 in Bore Dia., 2.811 in OD, 3.0000 in Belt Width
MI ITEM #00731885
MFR #18HB300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$492.35/each(List $567.55)

Overview

Mfr description
18HB300 X 3/4 MPB GEARBELT PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Rough Bore
  • Bore Diameter
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    3/4 to 1 3/8
  • Outside Diameter
    2.8125 in
  • Material
    Steel
  • Length Through Bore
    4.0625 in
  • Face Width
    3.3750 in
  • Pulley Construction
    Solid
  • Number Of Hubs
    1
  • Hub Diameter
    2.2500 in
  • Hub Projection
    0.6875 in
  • Manufacturer Catalog Number
    18HB300
  • Manufacturer Upc Number
    662289102815
  • UPC_NO
    662289102815
  • Manufacturer Product Page
  • Weight
    5.96 lbs
  • Overall Length
    4.0625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text