Motion
13LF075X3/8

BROWNING
13LF075X3/8

Timing Belt Pulleys - 0.3750 in Pitch, 13 Tooth, 0.3750 in Bore Dia., 1.5220 in OD, 0.7500 in Belt Width
Mi Item #00731906
MFR #13LF075X3/8
Price$224.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
13LF075X3/8

Timing Belt Pulleys - 0.3750 in Pitch, 13 Tooth, 0.3750 in Bore Dia., 1.5220 in OD, 0.7500 in Belt Width
Mi Item #00731906
MFR #13LF075X3/8

Mfr description
13LF075 X 3/8 FB GEARBELT PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.65/each

Specifications

Dimensions

  • Belt Width  
    0.7500 in
  • Bore Diameter  
    0.3750 in
  • Bushing Bore Range
    0.375
  • Face Width
    1.0000 in
  • Flange Outside Diameter  
    1.7810 in
  • Hub Diameter
    1.1250 in
  • Hub Projection
    0.5000 in
  • Length Through Bore
    1.5000 in
  • Outside Diameter
    1.5220 in
  • Overall Length
    1.5000 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    1.5520 in
  • Weight
    0.62 lbs

Details

  • Belt Type
    L
  • Bore Type
    Finish Bore
  • Manufacturer Catalog Number
    13LF075X3/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289301874
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    13
  • Pulley Construction
    Solid
  • UPC_NO
    662289301874
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)