Motion
13LF075X1/2

BROWNING
13LF075X1/2

1054584 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 13 Tooth, 0.5000 in Bore Dia., 1.522 in OD, 0.7500 in Belt Width
MI ITEM #00731907
MFR #13LF075X1/2
Your Price$149.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
13LF075X1/2

1054584 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 13 Tooth, 0.5000 in Bore Dia., 1.522 in OD, 0.7500 in Belt Width
MI ITEM #00731907
MFR #13LF075X1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$149.69/each(List $217.05)

Overview

Mfr description
13LF075 X 1/2 FB GEARBELT PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.

Specifications

  • Belt Type
    L
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Finish Bore
  • Bore Diameter
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    0.5
  • Outside Diameter
    1.5220 in
  • Material
    Steel
  • Length Through Bore
    1.5000 in
  • Face Width
    1.0000 in
  • Pulley Construction
    Solid
  • Number Of Hubs
    1
  • Hub Diameter
    1.1250 in
  • Hub Projection
    0.5000 in
  • Manufacturer Catalog Number
    13LF075X1/2
  • Manufacturer Upc Number
    662289211807
  • UPC_NO
    662289211807
  • Manufacturer Product Page
  • Weight
    0.60 lbs
  • Overall Length
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought