Motion
72HQ150

BROWNING
72HQ150

Timing Belt Pulleys - 0.5000 in Pitch, 72 Tooth, 11.4063 in OD, 1.5000 in Belt Width
MI ITEM #00732089
MFR #72HQ150
Your Price$882.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
72HQ150

Timing Belt Pulleys - 0.5000 in Pitch, 72 Tooth, 11.4063 in OD, 1.5000 in Belt Width
MI ITEM #00732089
MFR #72HQ150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$882.32/each(List $1,058.78)

Overview

Mfr description
72HQ150 BUSHED GEARBELT PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Bushed Bore
  • Bushing Series
    Q1
  • Belt Section Size
    H
  • With Flanges
    No Flanges
  • Pitch Diameter
  • Bushing Bore Range
    3/4 to 2 11/16
  • Outside Diameter
    11.4063 in
  • Material
    Cast Iron
  • Length Through Bore
    2.5000 in
  • Face Width
    1.7500 in
  • Pulley Construction
    Arm
  • Number Of Hubs
    1
  • Hub Diameter
    4.1250 in
  • Hub Projection
    1.0003 in
  • Manufacturer Catalog Number
    72HQ150
  • Manufacturer Upc Number
    662289104086
  • UPC_NO
    662289104086
  • Manufacturer Product Page
  • Weight
    14.63 lbs
  • Overall Length
    2.7813 in
  • Width
    1.5000 in, 38.10 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought