Motion
18XHQ200

BROWNING
18XHQ200

1057579 Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 18 Tooth, 4.903 in OD, 2.0000 in Belt Width
MI ITEM #00732121
MFR #18XHQ200
List Price$1,951.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
18XHQ200

1057579 Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 18 Tooth, 4.903 in OD, 2.0000 in Belt Width
MI ITEM #00732121
MFR #18XHQ200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,951.60/each for your price

Overview

Mfr description
18XHQ200 BUSHED GEARBELT PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.

Specifications

  • Belt Type
    XH
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Bushed Bore
  • Bushing Series
    Q1
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    3/4 to 2 11/16
  • Outside Diameter
    4.9030 in
  • Material
    Ductile Iron
  • Length Through Bore
    2.5000 in
  • Face Width
    2.5625 in
  • Pulley Construction
    Solid
  • Number Of Hubs
    1
  • Hub Diameter
    4.1250 in
  • Hub Projection
    1.0000 in
  • Manufacturer Catalog Number
    18XHQ200
  • Manufacturer Upc Number
    662289264377
  • UPC_NO
    662289264377
  • Manufacturer Product Page
  • Weight
    7.47 lbs
  • Overall Length
    3.5620 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text