Motion
84XHR200

BROWNING
84XHR200

Timing Belt Pulleys - 0.8750 in Pitch, 84 Tooth, 1.1250 to 3.7500 in Bore Dia., 23.2860 in OD, 2.0000 in Belt Width
MI ITEM #00732134
MFR #84XHR200
Price$4,730.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
84XHR200

Timing Belt Pulleys - 0.8750 in Pitch, 84 Tooth, 1.1250 to 3.7500 in Bore Dia., 23.2860 in OD, 2.0000 in Belt Width
MI ITEM #00732134
MFR #84XHR200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,730.97/each

Specifications

Dimensions

  • Belt Section Size
    XH
  • Belt Width  
    2.0000 in
  • Bore Diameter  
    1.1250 to 3.7500 in
  • Bushing Bore Range
    1 1/8 to 3 3/4
  • Face Width
    2.5625 in
  • Hub Diameter
    5.3750 in
  • Hub Projection
    0.8753 in
  • Length Through Bore
    2.8750 in
  • Outside Diameter
    23.2860 in
  • Overall Length
    3.4373 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    23.3960 in
  • Weight
    54.70 lbs
  • Width
    2.0000 in, 50.80 mm

Details

  • Belt Type
    XH
  • Bore Type
    Bushed Bore
  • Bushing Series
    R1
  • Manufacturer Catalog Number
    84XHR200
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289184477
  • Material
    Cast Iron
  • Number Of Hubs
    1
  • Number Of Teeth  
    84
  • Pulley Construction
    Arm
  • UPC_NO
    662289184477
  • With Flanges
    No Flanges

Overview

Mfr description
84XHR200 BUSHED GEARBELT PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought