Motion
28XHR300

BROWNING
28XHR300

Timing Belt Pulleys - 0.8750 in Pitch, 28 Tooth, 7.6875 in OD, 3.0000 in Belt Width
Mi Item #00732142
MFR #28XHR300
Price$3,196.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
28XHR300

Timing Belt Pulleys - 0.8750 in Pitch, 28 Tooth, 7.6875 in OD, 3.0000 in Belt Width
Mi Item #00732142
MFR #28XHR300

Mfr description
28XHR300 BUSHED GEARBELT PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,196.12/each

Specifications

Dimensions

  • Belt Width  
    3.0000 in
  • Bushing Bore Range
    1 1/8 to 3 3/4
  • Face Width
    3.6250 in
  • Flange Outside Diameter  
    8.3750 in
  • Length Through Bore
    2.8750 in
  • Outside Diameter
    7.6875 in
  • Overall Length
    3.9063 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    7.7990 in
  • Weight
    23.00 lbs

Details

  • Belt Type
    XH
  • Bore Type
    Bushed Bore
  • Bushing Series
    R1
  • Manufacturer Catalog Number
    28XHR300
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289104468
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    28
  • Pulley Construction
    Solid
  • UPC_NO
    662289104468
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)