Motion
28XHR400

BROWNING
28XHR400

Timing Belt Pulleys - 0.8750 in Pitch, 28 Tooth, 7.6875 in OD, 4.0000 in Belt Width
MI ITEM #00732158
MFR #28XHR400
Price$3,276.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
28XHR400

Timing Belt Pulleys - 0.8750 in Pitch, 28 Tooth, 7.6875 in OD, 4.0000 in Belt Width
MI ITEM #00732158
MFR #28XHR400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,276.21/each

Specifications

Dimensions

  • Belt Section Size
    XH
  • Belt Width  
    4.0000 in
  • Bushing Bore Range
    1 3/8 to 3 5/8
  • Face Width
    4.3740 in
  • Flange Outside Diameter  
    8.3070 in
  • Hub Diameter
    5.3750 in
  • Hub Projection
    0.4690 in
  • Length Through Bore
    4.8750 in
  • Outside Diameter
    7.6875 in
  • Overall Length
    5.1560 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    7.7990 in
  • Weight
    39.36 lbs
  • Width
    4.0000 in, 101.60 mm

Details

  • Belt Type
    XH
  • Bore Type
    Bushed Bore
  • Bushing Series
    R2
  • Manufacturer Catalog Number
    28XHR400
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289314706
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    28
  • Pulley Construction
    Solid
  • UPC_NO
    662289314706
  • With Flanges
    With Flanges

Overview

Mfr description
28XHR400 BUSHED GEARBELT PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought