Motion
30XXHR200

BROWNING
30XXHR200

1058106 Synchronous Gearbelt Sprocket - 1.2500 in Pitch, 30 Tooth, 11.8170 in OD, 2.0000 in Belt Width
MI ITEM #00732174
MFR #30XXHR200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
30XXHR200

1058106 Synchronous Gearbelt Sprocket - 1.2500 in Pitch, 30 Tooth, 11.8170 in OD, 2.0000 in Belt Width
MI ITEM #00732174
MFR #30XXHR200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30XXHR200 BUSHED GEARBELT PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.

Specifications

  • Belt Type
    XXH
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Bushed Bore
  • Bushing Series
    R1
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1 1/8 to 3 3/4
  • Outside Diameter
    11.8170 in
  • Material
    Steel
  • Length Through Bore
    2.8750 in
  • Face Width
    2.6250 in
  • Pulley Construction
    Web
  • Number Of Hubs
    1
  • Hub Diameter
    5.3750 in
  • Hub Projection
    0.5313 in
  • Manufacturer Catalog Number
    30XXHR200
  • Manufacturer Upc Number
    662289264728
  • Manufacturer Product Page
  • CAD Drawing
  • Weight
    35.75 lbs
  • Overall Length
    3.1563 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text