Specifications
Dimensions
- Belt Width2.0000 in
- Bushing Bore Range1 11/16 to 4 1/4
- Face Width2.6250 in
- Hub Diameter6.3750 in
- Hub Projection1.1563 in
- Length Through Bore4.3750 in
- Outside Diameter35.6900 in
- Overall Length4.7500 in
- Pitch1-1/4 in
- Pitch Diameter35.8100 in
- Weight165.00 lbs
Details
- Belt TypeXXH
- Bore TypeBushed Bore
- Bushing SeriesS1
- Manufacturer Catalog Number90XXHS200
- Manufacturer Product Page
- Manufacturer Upc Number662289174812
- MaterialSteel
- Number Of Hubs1
- Number Of Teeth90
- Pulley ConstructionArm
- UPC_NO662289174812
- With FlangesNo Flanges
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)