Motion
40XXHS500

BROWNING
40XXHS500

1058486 Synchronous Gearbelt Sprocket - 1.2500 in Pitch, 40 Tooth, 15.7950 in OD, 5.0000 in Belt Width
MI ITEM #00732212
MFR #40XXHS500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
40XXHS500

1058486 Synchronous Gearbelt Sprocket - 1.2500 in Pitch, 40 Tooth, 15.7950 in OD, 5.0000 in Belt Width
MI ITEM #00732212
MFR #40XXHS500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40XXHS500 BUSHED GEARBELT PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.

Specifications

  • Belt Type
    XXH
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Bushed Bore
  • Bushing Series
    S1
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1 11/16 to 4 1/4
  • Outside Diameter
    15.7950 in
  • Material
    Steel
  • Length Through Bore
    4.3750 in
  • Face Width
    5.8125 in
  • Pulley Construction
    Web
  • Number Of Hubs
    1
  • Hub Diameter
    6.3750 in
  • Hub Projection
    0.2813 in
  • Manufacturer Catalog Number
    40XXHS500
  • Manufacturer Upc Number
    662289295067
  • Manufacturer Product Page
  • Weight
    115.00 lbs
  • Overall Length
    6.1875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text