Motion
2MVP35B49X7/8

BROWNING
2MVP35B49X7/8

Variable Pitch Pulley - A, B Belt Section, 2 Groove, 5.9500 in (3V) Pitch Dia., 5.1800 in O.D., Finished, 7/8 in Bore Size, Cast Iron Material
MI ITEM #00732263
MFR #2MVP35B49X7/8
Price$1,623.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2MVP35B49X7/8

Variable Pitch Pulley - A, B Belt Section, 2 Groove, 5.9500 in (3V) Pitch Dia., 5.1800 in O.D., Finished, 7/8 in Bore Size, Cast Iron Material
MI ITEM #00732263
MFR #2MVP35B49X7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,623.36/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    7/8 in
  • Face Width
    1.9375 to 2.3125 in
  • Keyway Size
    0.1875 in
  • Length Through Bore
    2.0000 in
  • Maximum Pitch Diameter
    3-1/2 (A) in, 4.9 (B) in
  • Minimum Pitch Diameter
    3.4 (A) in, 4-1/2 (B) in
  • Outside Diameter
    5.1800 in
  • Overall Width
    3-5/8 in
  • Pitch Diameter
    5.9500 in (3V)
  • Weight
    10.55 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    2MVP35B49X7/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289312702
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Series
    MVP
  • UPC_NO
    662289312702

Overview

Mfr description
2MVP35B49 X 7/8 MVP-B SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
  • Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought