Motion
2MVP40B54X 1 1/8

BROWNING
2MVP40B54X 1 1/8

Variable Pitch Pulley - A, B Belt Section, 2 Groove, 5.6800 in O.D., Finished, 1-1/8 in Bore Size, Cast Iron Material
MI ITEM #00732266
MFR #2MVP40B54X 1 1/8
Your Price$1,300.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2MVP40B54X 1 1/8

Variable Pitch Pulley - A, B Belt Section, 2 Groove, 5.6800 in O.D., Finished, 1-1/8 in Bore Size, Cast Iron Material
MI ITEM #00732266
MFR #2MVP40B54X 1 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,300.33/each(List $1,950.49)

Overview

Mfr description
2MVP40B54 X 1-1/8 MVP-B SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
  • Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
    2
  • Bore Type
    Finished Bore
  • Bore Diameter
    1-1/8 in
  • Minimum Pitch Diameter
    3.9 (A) in, 5 (B) in
  • Maximum Pitch Diameter
    4 (A) in, 5.4 (B) in
  • Outside Diameter
    5.6800 in
  • Face Width
    1.9375 to 2.3125 in
  • Series
    MVP
  • Length Through Bore
    2.5000 in
  • Material
    Cast Iron
  • Overall Width
    3-5/8 in
  • Keyway Size
    0.2500 in
  • Manufacturer Upc Number
    662289312726
  • UPC_NO
    662289312726
  • Manufacturer Catalog Number
    2MVP40B54X 1 1/8
  • Manufacturer Product Page
  • Weight
    12.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text