Motion
2MVP45B59X 1 3/8

BROWNING
2MVP45B59X 1 3/8

Variable Pitch Pulley - MVP Series, 2 Groove, A, B Belt Section Size, 1-3/8 in Bore, 6.1800 in OD, Finished Bore, Cast Iron Material
Mi Item #00732270
MFR #2MVP45B59X 1 3/8
Price$1,544.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2MVP45B59X 1 3/8

Variable Pitch Pulley - MVP Series, 2 Groove, A, B Belt Section Size, 1-3/8 in Bore, 6.1800 in OD, Finished Bore, Cast Iron Material
Mi Item #00732270
MFR #2MVP45B59X 1 3/8

Mfr description
2MVP45B59 X 1-3/8 MVP-B SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
  • Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,544.18/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    1-3/8 in
  • Face Width
    1.9375 to 2.3125 in
  • Keyway Size
    0.3125 in
  • Length Through Bore
    3.1250 in
  • Maximum Pitch Diameter
    4-1/2 (A) in, 5.9 (B) in
  • Minimum Pitch Diameter
    4.4 (A) in, 5-1/2 (B) in
  • Outside Diameter
    6.1800 in
  • Overall Width
    3-5/8 in
  • Pitch Diameter
    24.9500 in (3V)
  • Weight
    14.24 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    2MVP45B59X 1 3/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289174317
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Series
    MVP
  • UPC_NO
    662289174317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)