Motion
2MVP50B64X 1 1/8

BROWNING
2MVP50B64X 1 1/8

1020155 Companion Sheave - 6.6800 in OD, 1.9375 in Width, 2.5000 in LTB, Webbed Construction
MI ITEM #00732272
MFR #2MVP50B64X 1 1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2MVP50B64X 1 1/8

1020155 Companion Sheave - 6.6800 in OD, 1.9375 in Width, 2.5000 in LTB, Webbed Construction
MI ITEM #00732272
MFR #2MVP50B64X 1 1/8

Mfr description
2MVP50B64 X 1-1/8 MVP-B SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry. Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter  
    1.1250 in
  • Bushing Size
    Not applicable for this product
  • Face Width  
    1.9375 to 2.3125 in
  • Length Through Bore
    2.5000 in
  • Outside Diameter  
    6.6800 in
  • Pitch Diameter By Type
    6.2 - 5.1 in (A), 6.7 - 5.3 in (B)
  • Weight
    16.96 lbs

Details

  • Bore Type
    Finished
  • Face Type
    Grooved
  • Installation Instructions
  • Manufacturer Catalog Number
    2MVP50B64X 1 1/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289104413
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Product Types
    MVP Sheaves
  • Pulley Construction
    Web

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)