Motion
2MVP50B64X 1 3/8

BROWNING
2MVP50B64X 1 3/8

Variable Pitch Pulley - MVP Series, 2 Groove, A, B Belt Section Size, 1-3/8 in Bore, 6.6800 in OD, Finished, Cast Iron Material
Mi Item #00732273
MFR #2MVP50B64X 1 3/8
Price$1,604.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2MVP50B64X 1 3/8

Variable Pitch Pulley - MVP Series, 2 Groove, A, B Belt Section Size, 1-3/8 in Bore, 6.6800 in OD, Finished, Cast Iron Material
Mi Item #00732273
MFR #2MVP50B64X 1 3/8

Mfr description
2MVP50B64 X 1-3/8 MVP-B SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
  • Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,604.07/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    1-3/8 in
  • Face Width
    1.9375 to 2.3125 in
  • Keyway Size
    0.3125 in
  • Length Through Bore
    3.1250 in
  • Maximum Pitch Diameter
    5 (A) in, 6.4 (B) in
  • Minimum Pitch Diameter
    4.9 (A) in, 6 (B) in
  • Outside Diameter
    6.6800 in
  • Overall Width
    3-5/8 in
  • Pitch Diameter
    6.4500 in (3V)
  • Weight
    17.58 lbs

Details

  • Bore Type
    Finished
  • CAD Drawing
  • Manufacturer Catalog Number
    2MVP50B64X 1 3/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289224449
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Series
    MVP
  • UPC_NO
    662289224449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)