Motion
2MVP50B64X 1 5/8

BROWNING
2MVP50B64X 1 5/8

Variable Pitch Pulley - A, B Belt Section, 2 Groove, 6.8500 in (3V) Pitch Dia., 6.6800 in O.D., Finished, 1-5/8 in Bore Size, Cast Iron Material
MI ITEM #00732274
MFR #2MVP50B64X 1 5/8
Price$1,920.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2MVP50B64X 1 5/8

Variable Pitch Pulley - A, B Belt Section, 2 Groove, 6.8500 in (3V) Pitch Dia., 6.6800 in O.D., Finished, 1-5/8 in Bore Size, Cast Iron Material
MI ITEM #00732274
MFR #2MVP50B64X 1 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,920.96/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    1-5/8 in
  • Face Width
    1.9375 to 2.3125 in
  • Keyway Size
    0.3750 in
  • Length Through Bore
    3.6250 in
  • Maximum Pitch Diameter
    5 (A) in, 6.4 (B) in
  • Minimum Pitch Diameter
    4.9 (A) in, 6 (B) in
  • Outside Diameter
    6.6800 in
  • Overall Width
    3-5/8 in
  • Pitch Diameter
    6.8500 in (3V)
  • Weight
    17.10 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    2MVP50B64X 1 5/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289154470
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Series
    MVP
  • UPC_NO
    662289154470

Overview

Mfr description
2MVP50B64 X 1-5/8 MVP-B SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
  • Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought