Motion
2MVP55B69X 1 1/8

BROWNING
2MVP55B69X 1 1/8

Variable Pitch Pulley - MVP Series, 2 Groove, A, B Belt Section Size, 1.1250 in Bore, 7.1800 in OD, Finished Bore, Cast Iron Material
MI ITEM #00732275
MFR #2MVP55B69X 1 1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2MVP55B69X 1 1/8

Variable Pitch Pulley - MVP Series, 2 Groove, A, B Belt Section Size, 1.1250 in Bore, 7.1800 in OD, Finished Bore, Cast Iron Material
MI ITEM #00732275
MFR #2MVP55B69X 1 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2MVP55B69 X 1-1/8 MVP-B SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
  • Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
    2
  • Bore Type
    Finished Bore
  • Bore Diameter
    1.1250 in
  • Outside Diameter
    7.1800 in
  • Series
    MVP
  • Material
    Cast Iron
  • Keyway Size
    0.2500 in
  • Manufacturer Upc Number
    662289184552
  • UPC_NO
    662289184552
  • Manufacturer Catalog Number
    2MVP55B69X 1 1/8
  • Manufacturer Product Page
  • Weight
    18.92 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text